12 Piece 20mm Brass Padlock Set

12 Piece 20mm Brass Padlock Set

Order Code: ZT3521206SCopy

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

DURABLE: These brass padlocks have heavy duty solid brass bodies with 3mm hardened steel shackles. VERSATILE: Each padlock is supplied with 2 keys and they are ideal for securing suitcases, sports bags, luggage, cupboards, lockers, tool boxes, etc (one key fits all locks) .

Specifications for 12 Piece 20mm Brass Padlock Set
  • Material
    Brass
  • Shackle Material
    Hardened Steel
  • Capacity
    12
  • Product Type
    Padlock Set
  • Size
    20mm
  • Shackle Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome