Brass Padlocks

Brass Padlocks


Select
Select
Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

This traditional style brass bodied padlock features a stainless steel shackle and a single locking mechanism. Suitable for both indoor and outdoor use, it is ideal for securing a range of items, including toolboxes, cabinets, and doors.

Features and Benefits
• Available in a range of sizes to suit your needs
• Suitable for indoor and outdoor use on many minimum security to medium security items
• Supplied with two keys
• Open shackle style for more usable clearance

See full description

Feature Attributes

Number of Keys Included:
2
Key Type:
Keyed Different
Body Material:
Brass
Padlock Type:
Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome