Brass Body Padlock Long Shackle 50mm
0
1
2

Brass Body Padlock Long Shackle 50mm

Order Code: ZT1227786P

£12.99 Inc VAT (20%)


Description

Key operated padlock with corrosion resistant brass body and hardened steel long shackle. Featuring precision 5-pin tumbler locking mechanism. Supplied with three keys.

Specifications for Brass Body Padlock Long Shackle 50mm
  • MFR Part No.
    PL102L
  • Security Rating
    2
  • Shackle Diameter
    Ø8mm
  • Weight
    0.26kg
  • No. of Keys
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome