Skysafe Pro Flex Lanyard SGRE Version Double Orange Hooks
0
1
2
3

Skysafe Pro Flex Lanyard SGRE Version Double Orange Hooks

Order Code: ZT1280928S

£259.99 Inc VAT (20%)


Description

Feel safe and secure when working at height with the adjustable Erogrip SK16 holding rope. The kernmantle rope features a Steel D Tri carabiner, which easily connects to the runner for easy movement and positioning.

The Ergogrip is designed for ease and convenience, allowing wearers to attach and adjust with just one hand.

Features and Benefits
• Easy lateral attachment for hands-free working at a height
• Durable and abrasion-resistant for reliability
• Kernmantle ropes remain soft in damp conditions
• Offers a long service life

Typical Applications
• WTG
• Telecoms
• Construction
• Utilities
• FM

Standards
• EN 385
• ANSI/ASSE Z359.3:2007
Meets CSA Z259.11-05 R2010 requirements

Warnings
• To be used by competent persons only

Notes
• Can be used in conjunction with a full-body harness and fall arrest lanyard. See SKC9671132Q and SKC9671132T
• 16mm rope is rated for 0.5mm sharp edge

See full description
Specifications for Skysafe Pro Flex Lanyard SGRE Version Double Orange Hooks
  • Series
    SK16™
  • Maximum User Weight
    1.74kg
  • Length
    1m
  • MFR Part No.
    L-0368-1
  • Connector Type
    Carabiner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome