Work Positioning Trigger Lanyard 2M

Work Positioning Trigger Lanyard 2M

Order Code: ZT3301080S

£109.99 Inc VAT (20%)


Description

Work positioning trigger lanyard, features an easy adjustment system giving the user the option to quickly adjust the length of the lanyard during use.

Features and Benefits
• Work Positioning trigger lanyards can be attached to a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task
• Trigger device allows easy, fast adjustment for perfect work positioning
• 10.5mm rope is strong and easy to adjust through the trigger device
• Snap hook connecting hook for effortless belt connection
• Easy triple action carabiner connection to Trigger device

Typical Applications
• Construction
• General industry
• Transportation
• Utilities

Notes
• Weight: 0.85kg
• EN358

See full description
Specifications for Work Positioning Trigger Lanyard 2M
  • Connector Type
    Snap Hook
  • MFR Part No.
    70007906251
  • Length
    2m
  • Material
    Rope
  • Size
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome