236919 Stubby Lockout Hasp

236919 Stubby Lockout Hasp

Order Code: ZT1185561XCopy

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 +£10.488%


Description

To be used when lockout conditions vary in size. Designed to Lockout anything from small switch boxes up to large control units and levers with a single device. Accepts up to 6 padlocks,
Max. padlock shackle diameter: 10mm
Min. padlock shackle clearance: 20mm

Specifications for 236919 Stubby Lockout Hasp
  • MFR Part No.
    236919
  • Colour
    Red
  • Special Features
    Rust-resistant
  • Overall Length
    136.4mm
  • Maximum Shackle Diameter
    10.0mm
  • Lockout Type
    Lockout Hasp
  • Maximum Number of Padlocks
    6
  • Minimum Shackle Clearance
    20mm
  • Material
    Steel
  • Overall Width
    50.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome