Heavy Duty Cable Lockout Device

Heavy Duty Cable Lockout Device

Order Code: ZT1185508X

£45.99 Inc VAT (20%)


Description

A Heavy Duty Cable Lockout that can be applied to large valves. Suitable for the most extreme weather conditions including offshore installations. Thanks to its all metal construction and stainless steel nut this lockout provides reliable and corrosion resistant use.

Stainless steel cable supplied separately:
MTL-950-8961K (2m) and MTL-950-8962K (5m).

See full description
Specifications for Heavy Duty Cable Lockout Device
  • Special Features
    Water-Resistant
    Corrosion-Resistant
  • Lockout Type
    Cable Lockout Device
  • MFR Part No.
    LOK135
  • Colour
    Silver
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome