Advanced Lockout Station - Large
0
1

Advanced Lockout Station - Large

Order Code: ZT1185526X

£269.99 Inc VAT (20%)


Description

Engineered from plastic polycarbonate, with multiple board clips to house padlocks and hasps including built in spaces for tags and tie wraps. Cover supplied enables station to be locked out.

Filled board contents:
10x red safety padlocks (KD),
1x 25mm vinyl coated hasp,
1x 38mm vinyl coated hasp,
1x pack of 10 'Do not operate' tags,
1x pack of 10 'Do not use' tags.

Board dimensions (H x W x D): 558 x 393 x 65mm.

See full description
Specifications for Advanced Lockout Station - Large
  • Overall Height
    558mm
  • Overall Depth
    65mm
  • Material
    Plastic
  • Overall Width
    393mm
  • Includes
    1 x 38mm coated hasp
    10 x red safety padlocks (KD)
    10 x 'DO NOT USE' tags
    10 x 'Do Not Operate' tags
    1 x 25mm coated hasp
  • Colour
    Yellow
  • Maximum Number of Padlocks
    10
  • MFR Part No.
    LOK232
  • Lockout Type
    Lockout Station

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome