Lockout Station B - Complete with Stock 1075 x 965mm ACP Panel Anti-Scuff Laminate Pre-drilled

Lockout Station B - Complete with Stock 1075 x 965mm ACP Panel Anti-Scuff Laminate Pre-drilled

Order Code: ZT5532116S

£949.99 Inc VAT (20%)


Description

Lockout stations provide storage and display solutions for your lockout equipment when not in use. A lockout station should be located wherever it is deemed most appropriate for its desired purpose.
Lockout Station B: Pre-drilled ACP panel with an anti-scuff laminate.
Station Includes: 12 x Red Safety Lockout Padlocks (KD) ,
1 x Pneumatic Lockout, 5 x 25mm Stainless Steel Lockout Hasp (Nickel Plated) , 2 x Do Not Operate Tags (Pack of 10) ,
1 x Multi-purpose Cable Lockout with 2.5m Coated Steel Cable,
1 x Ball Valve Lockout (Small) ,
1 x Ball Valve Lockout (Large) ,
1 x Gate Valve Lockout (25 - 63.5mm) ,
1 x Gate Valve Lockout (63.5 - 127mm) ,
1 x Gate Valve Lockout (127 - 165mm) ,
1 x A4 Wallfix Literature Holder,
2 x Lockout Tag Holder, 36 x Shadow Board Hook,
2 x Aluminium MCB Lockout Toggle,
2 x Miniature Circuit Breaker Lockout Pin Out Standard,
2 x Miniature Circuit Breaker Lockout Pin In Standard,
2 x Miniature Circuit Breaker Lockout Pin Out Wide,
2 x Covered MCB Lockout,
1 x Wall Mounted Lock Box.

See full description
Specifications for Lockout Station B - Complete with Stock 1075 x 965mm ACP Panel Anti-Scuff Laminate Pre-drilled
  • Product Type
    Lockout Station
  • Colour
    Red
  • Size
    1075 x 965mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome