Small Pocket - for Use with LOK223

Small Pocket - for Use with LOK223

Order Code: ZT1113005P

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Small Pocket - For use with LOK223

Specifications for Small Pocket - for Use with LOK223
  • Weight
    0.038kg
  • Installation
    To Be Used with Station Board
  • Length
    85mm
  • Depth
    30mm
  • Material
    Plastic
  • Colour
    Transparent
  • Width
    77mm
  • Type
    Lockout Pocket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome