Automatic Umbrella White One Size

Automatic Umbrella White One Size

Order Code: ZT5257694S

£11.99 Inc VAT (20%)


Description

Classic umbrella 23" (58.5 cm) , auto opening, 10 mm black metal shaft, fiberglass frame, 210T polyester canopy, rubber plastic J handle, black metal tips, 105 cm ÿ. BSCI certified.

More like this
Specifications for Automatic Umbrella White One Size
  • Product Type
    Umbrellas
  • Colour
    White
  • Material
    100% Polyester
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome