Abrasive Wheels Rigid PVC Wall Guide - 450 x 590mm

Abrasive Wheels Rigid PVC Wall Guide - 450 x 590mm

Order Code: ZT1186930X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Abrasive Wheel Guidelines Wallchart
Rigid PVC.

Specifications for Abrasive Wheels Rigid PVC Wall Guide - 450 x 590mm
  • MFR Part No.
    FWC04
  • Material
    Rigid PVC
  • Overall Width
    450mm
  • Type
    Wallchart
  • Overall Height
    590mm
  • Design
    ABRASIVE WHEEL
  • Braille
    No
  • Description
    The Personal Protective Equipment at Work (PPE) Regulations 1992

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome