Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Regulation Guides
Designated Smoking Area 300 x 200mm Rigid SA318R
By Allsigns
Order Code:
ZT1021367P
£15.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.29
0%
5 - 9
£14.53
5%
10 +
£13.76
10%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.29
https://www.zoro.co.uk/shop/safety/regulation-guides/designated-smoking-area-300-x-200mm-rigid-sa318r/p/ZT1021367P
Add to quotation
Schedule an order and save 5%
View all Regulation Guides
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Designated Smoking Area 300 x 200mm Rigid SA318R
Sign Type
Smoking
Braille
No
Description
Designated Smoking Area
Overall Height
300mm
Overall Width
200mm
MFR Part No.
SA318R
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome