805635 Amigo Flip-up Welding Goggle

805635 Amigo Flip-up Welding Goggle

Order Code: ZT1174067XCopy

£10.99 Inc VAT (20%)


Description

These flip-up welding/grinding goggles feature a flexible vinyl frame that ensures high levels of user comfort during prolonged use. The handy flip-up design allows for convenient swapping between tasks to save time and improve productivity.

Features and Benefits
• Quick switch between welding and chipping for easy inspection
• Suitable for wear over most spectacles
• Protects against radiation from gas welding activities,
• Resistant to impact from low energy flying particles
• UV protection
• Supplied with green shade no. 5 lens

Typical Applications
• Open flame welding
• Soldering
• Torch cutting tasks

Standards
• EN 175

See full description
Specifications for 805635 Amigo Flip-up Welding Goggle
  • Frame Material
    Vinyl
  • Series
    Amigo
  • Frame Colour
    Gold
  • Standards Met
    EN 175
  • Lens Colour
    Clear
  • MFR Part No.
    805635
  • Resistance Features
    Impact-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome