0
1
2

Blast Scratch Resistant/Anti-Fog Clear Lens Safety Goggles

Order Code: ZT1174054X

£10.29each Inc VAT (20%)
£51.45 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

Blast
The unique shape of the goggles ensures a perfect fit with all respirators and with the face providing maximum comfort and protection. Fitted with a wide adjustable headband and an optical Class 1 anti-scratch and anti-fog vented polycarbonate lens the Blast goggles provide protection against impact, chemicals, dust, gas and molten
metal. Tested and approved to EN 166 1B3459 CE.

See full description
Specifications for Blast Scratch Resistant/Anti-Fog Clear Lens Safety Goggles
  • Lens Material
    Polycarbonate
  • MFR Part No.
    BLAPSI
  • Resistance Features
    Anti-Fog
    Chemical-resistant
    Impact-resistant
    Scratch-resistant
  • Frame Colour
    Blue
  • Ventilation Type
    Indirect Ventilation
  • Lens Colour
    Clear
  • Standards Met
    CE Certified
    BS EN 166 3 9 B T
    ISO 9001
    BS EN 170
    DIN
  • Series
    Blast
  • Anti-Fog
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome