Quantity | Price | Discount |
---|---|---|
1 - 4 | £21.99 | 0% |
5 - 9 | £21.11 | 4% |
10 - 19 | £20.23 | 8% |
20 + | £19.35 | 12% |
Description: Martcare IDV goggle.
Frame Colour: Clear.
Frame Material: PVC.
Lens Colour: Clear.
Lens Material: Polycarbonate.
Product Type: Safety spectacles.
Style: Compact goggle.
Type: Goggle.Martcare, compact. Lightweight. Vented body. PVC Frame. Polycarbonate lens. High resistance to impact from flying particles. Conforms to EN 166 1.B.3.4.