Scorpion Clear Goggles Clear Poly Lens Anti-fog
0
1
2
3
4

Scorpion Clear Goggles Clear Poly Lens Anti-fog

Order Code: ZT1174058XCopy

£6.99 Inc VAT (20%)


Description

Kennedy Personal Protection Scorpion safety goggles provide medium energy impact and UV protection at extreme environmental temperatures they are resistant to splashes of molten metals and penetration of hot solids. The 2mm thick polycarbonate lenses have a scratch resistant and anti-mist coating to protect and preserve the optical clarity of the lens, to extend their working life.

Scorpion safety goggles are ergonomically designed with a soft anatomically correct fitting shaped PVC frame that adapts to comfortably fit the face. The nose bridge is raised above the lens on the outside of the goggle to provide extra protection from scratching when the goggles are placed face down on any surface. The large lens allows an unrestricted field of peripheral vision and has built-in brow and cheek protection. The goggles are securely and comfortably held in place by a wide hypo-allergenic elasticated headband. The lens can be replaced as and when required: Replacement polycarbonate lens order code: KEN-960-8100K.

Scorpion? goggles will fit over most prescription glasses.

Class 1 optical quality for distortion-free continuous use.

WARNING:

WHEN WORN OVER PRESCRIPTION GLASSES, THE IMPACT ENERGY MAY BE TRANSMITTED FROM THE GOGGLES TO THE PRESCRIPTION GLASSES.

See full description
Specifications for Scorpion Clear Goggles Clear Poly Lens Anti-fog
  • Series
    Scorpion
  • Frame Colour
    Clear
  • Standards Met
    EN166.B.
    EN170
  • Resistance Features
    Anti-Fog
    Anti-Mist
    Molten Metals
    Scratch-Resistant
    UV-Resistant
  • Lens Colour
    Clear
  • MFR Part No.
    960-807
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome