BBAMG Anti-Mist Goggle

BBAMG Anti-Mist Goggle

Order Code: ZT1177300PCopy

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.035%
20 +£2.8710%


Description

Polycarbonate lens. Direct vent. Soft pvc frame. Fits over most prescription glasses. Adjustable strap. Conform to EN166:, Optical Class:1, B T - (Medium impact energy at extreme temperatures), 2C-1.2 - UV Filter Fields of use: - 4 Large dust particles - 9 Molten metal and hot solids

Specifications for BBAMG Anti-Mist Goggle
  • MFR Part No.
    BBAMG
  • Weight
    0.1218kg
  • Colour
    Transparent
  • Height
    538mm
  • Length
    442mm
  • Width
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome