GENERAL PURPOSE DIRECT VENT GOGGLE

GENERAL PURPOSE DIRECT VENT GOGGLE

Order Code: ZT1177346P

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

Polycarbonate lens with PVC frame. Comfortable. Light weight. Direct vent. Conform to EN166:, Optical Class:1, B - (Medium impact energy), 2C-1.2 - UV Filter Fields of use: - 3 Liquids

Specifications for GENERAL PURPOSE DIRECT VENT GOGGLE
  • MFR Part No.
    BBGPG
  • Length
    410mm
  • Width
    290mm
  • Height
    930mm
  • Weight
    0.085kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome