INDIRECT VENT CHEMICAL GOGGLE

INDIRECT VENT CHEMICAL GOGGLE

Order Code: ZT1177307P

£3.09 Inc VAT (20%)
£3.193% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Polycarbonate lens, PVC frame. Comfortable. Lightweight. Indirect vents. Conform to EN166:, Optical Class:1, B - (Medium impact energy), 2C-1.2 - UV Filter Fields of use: - 3 Liquids

Specifications for INDIRECT VENT CHEMICAL GOGGLE
  • MFR Part No.
    BBCG
  • Height
    416mm
  • Length
    920mm
  • Colour
    Transparent
  • Weight
    0.0939kg
  • Width
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome