Prism, Safety Glasses, Clear
0
1
2

Prism, Safety Glasses, Clear

Order Code: ZT1022350P

£4.99 Inc VAT (20%)


Description

Extreme protection in a high style frame, offering excellent protection and great value for the money. Sporting anti-fog and anti-scratch coated lenses that also boast 99.9% protection against UVA/UVB rays.

Features and Benefits
• High strength polycarbonate frame is highly resistant to wear and tear
• Upper protection and sporty design
• Comfortable, straight temples ensure comfort even with extended wear
• Anti-fog and anti-scratch coated lenses offer durability

Standards
• CE Certified
• ANSI Z87+
• CSA Z94 approved
• EN166 FT
• EN170

Typical Applications
• Construction Sites
• Agricultural
• Warehousing
• Food Industry

Notes
• Foam kit sold separately

See full description
Specifications for Prism, Safety Glasses, Clear
  • Frame Material
    Polycarbonate
  • Lens Colour
    Clear
  • Standards Met
    EN166 FT CE
    CE Certified
    ANSI Z87+
    CSA Z94 approved
  • Lens Material
    Polycarbonate
  • Series
    Prism
  • MFR Part No.
    PRIPSI
  • Resistance Features
    Scratch-Resistant
    Anti-Fog
  • Frame Style
    Wraparound frame
  • Frame Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome