Wraparound Thin Arm Sport Design Safety Glasses
0
1
2

Wraparound Thin Arm Sport Design Safety Glasses

Order Code: ZT1174024X

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

These stylish wrap-around safety spectacles offer excellent all-round protection for the eyes and face. The frameless design utilises polycarbonate material to deliver a comfortable and lightweight product that encourages wide use among staff.

Features and Benefits
• Half frame design allows a good fit and offers excellent coverage
• Offers excellent impact protection
• UV protective clear lens for outdoor wear

Typical Applications
• Dust
• Indoor
• Outdoor

Standards
• EN 166 1F
• EN 170

Notes
• Not suitable for use over prescription glasses

See full description
Specifications for Wraparound Thin Arm Sport Design Safety Glasses
  • Resistance Features
    UV-Resistant
    High Temperature Resistant
    Impact-Resistant
  • Standards Met
    EN166 1FT
  • Frame Colour
    Clear
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • MFR Part No.
    4VCH1
  • Frame Style
    Half-Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome