Kk701 Ladies Short Sleeve White Formal Blouse

Kk701 Ladies Short Sleeve White Formal Blouse


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

The women's short sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team.

Fabric: 85/15 mercerised cotton polyester
Weight: 125gsm
Features: Button down, fused stand up collar, Darts to front and back, Rounded hem, Spare buttons
Decoration Information: Embroidery, Heat Transfer, Screen Printing

See full description

Feature Attributes

MFR Part No.:
KK701
Product Type:
Blouse
Material:
Cotton,Polyester
Sleeve Type:
Short Sleeve
Colour:
White
Gender:
Women
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome