Raymond Melange Long Sleeve Shirt Slate Black Size Medium Male
0
1
2
3

Raymond Melange Long Sleeve Shirt Slate Black Size Medium Male

Order Code: ZT5363780S

£44.99 Inc VAT (20%)


Description

This layering piece works well with a coat or shacket but it can also stand alone. Made from a durable woven fabric for a classic look.
Shirt collar neck
Long sleeves
Chest pockets with button fastening

See full description
Specifications for Raymond Melange Long Sleeve Shirt Slate Black Size Medium Male
  • Material
    100% Cotton
  • Gender
    Men
  • Colour
    Slate Black
  • Upper Material
    100% Cotton
  • Fitting Method
    Regular
  • Fastening Method
    Button

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome