Snow Shovel, LxWxH 1505 X 500 X 375mm, With Rubber Edge, Silver

Snow Shovel, LxWxH 1505 X 500 X 375mm, With Rubber Edge, Silver

Order Code: ZT2693206SCopy

£129.99 Inc VAT (20%)
£139.997% off


Description

Snow shovel, LxWxH 1505 x 500 x 375 mm, with rubber edge, silver. Supplied = assembled. Material = aluminium. Colour = silver. Length = 1505 mm. Width = 500 mm. Shovel height = 375 mm. Product type = snow shovels. With rubber edge for quiet work. Robust and sturdy construction. Made of aluminium.

Specifications for Snow Shovel, LxWxH 1505 X 500 X 375mm, With Rubber Edge, Silver
  • Supplied
    Assembled
  • Product Type
    Snow Shovels
  • Colour
    Silver
  • Material
    Aluminium
  • Overall Length
    1505mm
  • Shovel Height
    375mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome