Speed Ramp, Portable, Without Non-Slip Coating, LxW 3000 X 250mm

Speed Ramp, Portable, Without Non-Slip Coating, LxW 3000 X 250mm

Order Code: ZT2741249S

£339.99 Inc VAT (20%)


Description

Speed ramp, portable, without non-slip coating, LxW 3000 x 250 mm. Supplied = assembled. Length = 3000 mm. Width = 250 mm. Height = 25 mm. For speed limit = 40 km/h. Max. load = 20 t. Material = polyurethane. Colour = yellow/black. Weight = 12 kg. Model = folded. Product type = speed ramps. Perfect for short term traffic speed control e.g. on factory grounds, constructions sites and in the vicinity of schools or kindergartens. Easy to transport and quick to set up. Can be used immediately without assembly. With a practical carrying bag.

See full description
Specifications for Speed Ramp, Portable, Without Non-Slip Coating, LxW 3000 X 250mm
  • Load Capacity
    20Tonne
  • Material
    Polyurethane
  • Colour
    Yellow/Black
  • Product Type
    Speed Ramps
  • Model
    Folded
  • Supplied
    Assembled
  • Width
    250mm
  • Length
    3000mm
  • Weight
    12kg
  • Height
    25mm
  • For Speed Limit
    40 Km/H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome