Speed Ramp, Portable, With Non-Slip Coating, LxW 3000 X 250mm

Speed Ramp, Portable, With Non-Slip Coating, LxW 3000 X 250mm

Order Code: ZT2741266S

£499.99 Inc VAT (20%)


Description

Speed ramp, portable, with non-slip coating, LxW 3000 x 250 mm. Supplied = assembled. Length = 3000 mm. Width = 250 mm. Height = 50 mm. For speed limit = 40 km/h. Max. load = 10 t. Material = polyurethane. Colour = yellow/black. Weight = 13 kg. Model = rolled. Product type = speed ramps. Strong ground adhesion due to non-slip coating on the bottom. Perfect for short term traffic speed control e.g. on factory grounds, constructions sites and in the vicinity of schools or kindergartens. Easy to transport and quick to set up. Can be used immediately without assembly. With a practical carrying bag.

See full description
Specifications for Speed Ramp, Portable, With Non-Slip Coating, LxW 3000 X 250mm
  • Load Capacity
    10Tonne
  • Material
    Polyurethane
  • Colour
    Yellow/Black
  • Model
    Rolled
  • Product Type
    Speed Ramps
  • Supplied
    Assembled
  • For Speed Limit
    40 Km/H
  • Weight
    13kg
  • Length
    3000mm
  • Height
    50mm
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome