Jumbo 10MPH Pair of Black Endcaps

Order Code: ZT1184761X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Manufactured from 100% recycled PVC with integral locking facility for ease of siting and installation. Each yellow and black section has white reflectors incorporated within the leading edge. Also features an underside channel allowing for hose and/or cables to be located within. 120 x 60mm area allows client details to be embossed for branding and security. End caps are supplied in pairs of the same colour, speed bumps are supplied in pairs (one of each colour).
Appropriate speed restriction signage should be used with the speed bumps.

See full description
Specifications for Jumbo 10MPH Pair of Black Endcaps
  • Maximum Speed
    10
  • Dimensions
    5cm x 18.5cm
  • Weight
    4.185kg
  • Pack Quantity
    2
  • Special Features
    Underside Channel
    Integral Locking
    Reflectors
  • Type
    End Cap
  • Colour
    Yellow
  • MFR Part No.
    HAM000-821-100
  • Material
    PVC
  • Length
    20cm
  • Height
    5cm
  • Width
    40cm
  • Application Surface
    Concrete
    Asphalt