1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Scuff Boots

Scuff Boots


7 Variants From
£79.99

Inc VAT (20%)

See 7 Product Variants
£79.99

Description

Traditional 6" GOODYEAR WELTED lace up safety boot with durable external rubber scuff cap, water resistant full grain leather upper & internal waterproof membrane, steel toe, flexible composite midsole and hardwearing PU/Rubber outsole

Full Grain Water Resistant Nubuck Leather Upper
Breathable Internal Waterproof Membrane & Mesh Lining
Padded PU Collar & Padded Suede Tongue
200 Joules Steel Toecap
Anti-penetration Non-Metal Midsole
Removable PU Foam Footbed
High Density PU Midsole for Excellent Energy Absorption
Antistatic
Heat Resistant Nitrile Rubber Outsole

Safety Category : S3
Marking Code : WR HRO SRC

See full description

Feature Attributes

Sole Material:

Nitrile Rubber

Colour:

Brown

Gender:

Men

Material:

Leather

Features:

Waterproof

Fastening Method:

Lace Up

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome