Stencil Set, City/Municipality, 8 Stencils, Cardboard

Stencil Set, City/Municipality, 8 Stencils, Cardboard

Order Code: ZT2693232S

£163.99 Inc VAT (20%)


Description

Stencil set, city/municipality, 8 stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 8 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Consists of stencils for cities, municipalities and councils. 8 stencils with symbols: - Disabled symbol (600 mm high, 500 mm wide) - Disabled symbol (300 mm high, 250 mm wide) - Arrow (600 mm long, 400 mm wide) - Assembly point (500 mm high, 500 mm wide) - Electric charging station (293 mm high, 590 mm wide) - Pedestrians (620 mm high, 400 mm wide) - Bicycle (710 mm high, 570 mm wide) - Stop (letters 400 mm high, word 700 mm wide, letters 160 mm wide)

See full description
Specifications for Stencil Set, City/Municipality, 8 Stencils, Cardboard
  • Material
    Cardboard
  • Product Type
    Marking Stencils
  • Supplied
    Assembled
  • Colour
    Brown
  • Number of Templates Per Set
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome