Stencil Set, COVID Stencil Set For Social Distancing, 6 Stencils, Cardboard

Stencil Set, COVID Stencil Set For Social Distancing, 6 Stencils, Cardboard

Order Code: ZT2693382S

£189.99 Inc VAT (20%)


Description

Stencil set, COVID stencil set for social distancing, 6 stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 6 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Consists of 6 stencils with symbols and signs: - Social distancing 2 m (height 400 mm, width 600 mm) - Social distancing 1 m (height 400 mm, width 600 mm) - Circle ( 460 mm) - Arrow (600 mm long, 400 mm wide) - Walkway (300 mm long) - Pedestrians (620 mm high, 400 mm wide)

See full description
Specifications for Stencil Set, COVID Stencil Set For Social Distancing, 6 Stencils, Cardboard
  • Material
    Cardboard
  • Product Type
    Marking Stencils
  • Colour
    Brown
  • Supplied
    Assembled
  • Number of Templates Per Set
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome