75CM Dominator Cone - JSP9928451D

75CM Dominator Cone - JSP9928451D

Order Code: ZT2622475SCopy

£11.49 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Dominator™ Reflective 'No Waiting' Cone is designed for traffic management and safety. Made from durable, UV-stabilised polyethylene with a recycled composite base, it withstands all weather conditions. Standing 50cm tall, it is lightweight and easy to install. The bright yellow cone features a reflective 'No Waiting' symbol and Sealbrite™ class R1B sleeve for high visibility, even in low light. Compatible with the MaxiLite™ LED Cone Light, it ensures clear demarcation and safety in various settings. This cone is fully compliant with EN 13422 standards, offering a reliable solution for temporary traffic control and safety needs.

Features and Benefits
• LDPE moulded top is UV stabilised to prevent degradation in outdoor environments
• 100% recycled composite base for sustainability
• Sealbrite™ class R1B Sleeve for visibility in the dark
• Compatible with the <a>MaxiLite™ LED Cone Light</a>

Standards
• EN 13422

See full description
Specifications for 75CM Dominator Cone - JSP9928451D
  • Series
    Dominator
  • MFR Part No.
    JBF069-240-600
  • Material
    Polyethylene
    PVC
  • Overall Height
    750mm
  • Special Features
    Base Weighted
  • Primary Colour
    Orange
  • Base Shape
    Octagonal
  • Cone Type
    Reflective
  • Standards Met
    A1, 2009
    BS EN 13422, 2004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome