Intermediate Shelf WxD 710 x 778 mm Black

Intermediate Shelf WxD 710 x 778 mm Black

Order Code: ZT4132189SCopy

£69.99 Inc VAT (20%)


Description

Intermediate shelf, WxD 710 x 778 mm, black. Height = 25 mm. Width = 710 mm. Depth = 778 mm. Finish = plastic coated. Max. load = 150 kg. Product type = roll containers. Made of recycled material. Low weight. Max. load 150 kg. Intermediate shelf 2- or 3-sided, WxD 710 x 778 mm, made of black recycled material, reinforced with 3 flat iron bars.

Specifications for Intermediate Shelf WxD 710 x 778 mm Black
  • Finish
    Plastic Coated
  • Product Type
    Roll Containers
  • Height
    25mm
  • Material
    Recycled Materials
  • Body Colour
    Black
  • Dimensions
    710 x 778mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome