PC Terminal Cupboard, HxWxD 1500 X 690 X 590mm, IP20

PC Terminal Cupboard, HxWxD 1500 X 690 X 590mm, IP20

Order Code: ZT2701333SCopy

£1,599.99 Inc VAT (20%)


Description

PC terminal cupboard, HxWxD 1500 x 690 x 590 mm, IP20. Supplied = assembled. Overall height = 1500 mm. Overall width = 690 mm. Overall depth = 590 mm. Internal dimensions monitor compartment = 510x375 mm. Max. monitor size (LCD) = 24 inch. Material of housing = sheet steel. Vision panel dimensions = 510x375 mm. Ventilation = passive ventilation (ventilation slots) Protection type = IP20. Ideal as an information point, at company workplaces, incoming and outgoing goods, warehouse etc. Storage space for computer and flat screen. Durable and robust steel construction. Monitor housing with vision panel (height x width 375 x 510 mm) Sturdy, powder coated steel construction in light grey RAL 7035/charcoal RAL 7016/light blue RAL 5012. Base cupboard for housing a PC client or similar terminal, with lockable doors on the left and right, internal width x height 230 x 498 mm. Overall height x width x depth 1500 x 690 x 540 mm. Monitor housing for flat screens with vision panel made of 4 mm tempered glass (height x width 375 x 510 mm) Screw holes in accordance with VESA standard (75 x 75/100 x 100 mm) for securing a screen (screws not included) Removable rear panel with ventilation openings. Shelf with hinged lid for storing a keyboard and mouse. Adjustable feet for levelling on uneven surfaces. Delivered assembled - ready for immediate use.

See full description
Specifications for PC Terminal Cupboard, HxWxD 1500 X 690 X 590mm, IP20
  • Supplied
    Assembled
  • Overall Height
    1500mm
  • Overall Depth
    590mm
  • Overall Width
    690mm
  • Protection Type
    IP20
  • Monitor Size (LCD)
    24in
  • Housing Material
    Sheet Steel
  • Vision Panel Dimensions
    510x375mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome