Product Type: Cylinder trolleys.
Use With: 13, 19, 47 kg industrial propane gas bottles.Suitable for industrial propane gas bottles. Painted steel frame. Galvanised steel cylinder retention chain. Injection moulded plastic wheels. Integral holster ensures the shrink gun is positioned at an optimum height for intermittent operation, and stowed securely when not in use. 100kg capacity. H x W x D: 1160 x 470 x 340mm. Shrink gun available separately. Gas bottle not included.