ToughSystem 2.0 DXL Dolly

ToughSystem 2.0 DXL Dolly

Order Code: ZT4797867S

£159.99 Inc VAT (20%)
£179.9911% off


Description

The DEWALT TOUGHSYSTEM™ 2.0 DXL Dolly has been designed to withstand the rigours of on-site use. Its durable structure features an impact-resistant body reinforced with integrated steel bars. Its 4 large caster wheels (150mm Ø) offer 360° movement. This allows you to roll over tough terrain and harsh environments with ease. The 360° movement enables ease of use in tight spaces and near sharp corners. The 2 integrated side handles make it easy to lift if needed. Compatible with all DXL modules as well as any TOUGHSYSTEM™ modules. Specification: Max. Load 200kg.

See full description
Specifications for ToughSystem 2.0 DXL Dolly
  • Truck Type
    TOUGHSYSTEM
  • Load Capacity
    200kg
  • Product Type
    DXL Dolly
  • Number of Wheels
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome