3-Tier Folding Bamboo Plant Stand Display Shelf Rack for Indoor & Outdoor

3-Tier Folding Bamboo Plant Stand Display Shelf Rack for Indoor & Outdoor

Order Code: ZT3352083SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Three-tier plant rack: Good amount of space for plants, flowers, herbs and more. A great to organise plants by whatever means you want.Bamboo structure: A naturally strong structure, this flower stand will support plant pots easily. Each shelf on this plant shelf is slatted to prevent water build up.Folding: A plant stand which can be stored away whenever you do not need it. Compact size when folded, this plant pot stand can be stored in smaller spaces.Multi-use: Both an outdoor and indoor plant stand - use it not just for plants, but display of other bits and pieces.Dimensions: 96.5H x 98W x 37Dcm. Maximum load: 15kg. Assembly required.

See full description
Specifications for 3-Tier Folding Bamboo Plant Stand Display Shelf Rack for Indoor & Outdoor
  • Material
    Bamboo
  • Product Type
    Plant Stnd
  • Maximum Load
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome