Aluminium Sack Truck With Fixed Toe Plate & Looped Handle

Aluminium Sack Truck With Fixed Toe Plate & Looped Handle

Order Code: ZT3076947S

£319.99 Inc VAT (20%)


Description

Capacity kg: 200.
Footiron Length mm: 230.
Footiron Width mm: 425.
Material: Aluminium.
Material: High strength aluminium.
Overall Height mm: 1260.
Overall Width mm: 510.
Skids: No.
Toe Plate Length mm: 230.
Toe Plate Width mm: 425.
Type: With looped handle.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Wheel Type: Puncture proof tyred.Capacity 200kg. Looped handle with PVC comfort grip cover. Lightweight and high strength. Overall H x W: 1260 x 510mm. Toe plate L x W: 230 x 425mm. On 260mm dia. puncture proof wheels. Weight 11kg.

See full description
Specifications for Aluminium Sack Truck With Fixed Toe Plate & Looped Handle
  • Material
    High Strength Aluminium
  • Type
    With Looped Handle
  • Overall Width
    510mm
  • Capacity
    200kg
  • Overall Height
    1260mm
  • Wheel Diameter
    260mm
  • Wheel Type
    Puncture proof tyred
  • Footiron Length
    230mm
  • Toe Plate Width
    425mm
  • Toe Plate Length
    230mm
  • Footiron Width
    425mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome