Aluminium Stairclimbing Sack Truck, Capacity 200kg

Order Code: ZT3077002S

£399.99 Inc VAT (20%)


Description

Capacity kg: 150.
Footiron Length mm: 185.
Footiron Width mm: 455.
Handle Type: Loop.
Height mm: 1265.
Material: Aluminium.
Product Type: Manual.
Toe Plate Length mm: 185.
Toe Plate Width mm: 455.
Weight kg: 15.
Wheel Diameter mm: 150.
Wheel Type: 3 star rubber tyred.
Width mm: 480.Capacity 200kg, (100kg on stairs) Aluminium stairclimbing handtruck with loop handle for good load control. Cast aluminium open footplate with recessed heel. On 3-star, 150mm dia. rubber tyred wheels. Weight 15kg.

See full description
Specifications for Aluminium Stairclimbing Sack Truck, Capacity 200kg
  • Material
    Aluminium
  • Capacity
    150kg
  • Wheel Type
    3 star rubber tyred
  • Wheel Diameter
    150mm
  • Width
    480mm
  • Height
    1265mm
  • Weight
    15kg
  • Toe Plate Length
    185mm
  • Footiron Width
    455mm
  • Toe Plate Width
    455mm
  • Footiron Length
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome