26620 Takumi Aluminium Telescopic Pole 3 Section 2.4m 8ft Each

26620 Takumi Aluminium Telescopic Pole 3 Section 2.4m 8ft Each

Order Code: ZT2425796S

£59.99 Inc VAT (20%)


Description

Moerman 26620 Takumi Aluminium TelescopicPole 3 Section 2.4m 8ft uses the new Carbonator sculpture and looks. The word Takumi in Japan refers to an artisan or master craftsmen. Takumi isnt just high-tech, it is affordable and built for window cleaners. Takumi leaves you in awe by combining its elegant, expressive design with high functionality. Please enjoy a product that has been given the privilege of carrying the name Takumi on each piece made.
However long or short your journey, if there is one certainty, Moerman Jacks will love to clean many windows using our newcomer Takumi.
- Aluminum construction - Compact: 2,4 m - collapsed 1m - Light and easy to handle - Flattened cylinder design for increased stability and anti-rotating effect - Easy extending and collapsing due to unique locking mechanism - Universal cone included - Fits all Moerman cones and angle adapters

See full description
Specifications for 26620 Takumi Aluminium Telescopic Pole 3 Section 2.4m 8ft Each
  • Material
    Plastic/Aluminium
  • Colour
    Black/Grey
  • Product Type
    Telescopic Poles & Accessories
  • Size
    2.4m/8ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome