Lagging Rope 12mm x 1.5m

Lagging Rope 12mm x 1.5m

Order Code: ZT1510945S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Hotspot Lagging Rope 12mm x 1.5m Hotspot glass fibre woven lagging rope for fitting between surrounds, firebacks and where any gap needs to be filled with a flexible expansion material that has insulation qualities. Use with Heatbond Stove Rope Fixative. Glass fibre woven lagging rope designed for fitting between surrounds, firebacks and where any gap needs to be filled with a flexible expansion material that has insulation qualities. Recommended for use with Heatbond Stove Rope Fixative. 12mm in diameter. 1.5M in length.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Lagging Rope 12mm x 1.5m
  • Material
    Glass Fibre
  • Diameter
    12mm
  • Length
    1.5m
  • Product Type
    Lagging Rope

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome