1271-102 2-Tread Pinnacle Stable Step

1271-102 2-Tread Pinnacle Stable Step

Order Code: ZT1049520P

£269.99 Inc VAT (20%)


Description

The Pinnacle Industrial Stable Steps provide safe and comfortable access to a range of apparatus in industrial environments. The high-strength, welded tubular construction ensures stability and long service life with maximum stability thanks to the wide-standing surface. The robust construction means they are a solid stationary solution that remains both lightweight and portable as required.

Product Features:
• High-strength welded aluminium construction
• 500 x 250mm staircase-like treads
• Comfortable wide-standing surface
• 5-year warranty
• Maximum Static Vertical Load (MSVL) 150kg
• EN14183

Typical Application
• Workshops
• DIY Projects

See full description
Specifications for 1271-102 2-Tread Pinnacle Stable Step
  • Platform Width
    484mm
  • Platform Depth
    200mm
  • Overall Width
    740mm
  • Ladder Material
    Aluminium
  • Open Depth
    530mm
  • Tread Depth
    250mm
  • Weight
    5.2kg
  • MFR Part No.
    1271-102
  • Colour
    Silver
  • Number of Treads
    2
  • Standards Met
    EN14183
  • Overall Height
    0.54m
  • Folds
    Non Folding
  • Step Material
    Aluminium
  • Platform Height
    0.54m
  • Material
    Aluminium
  • Width
    740mm
  • Length
    504mm
  • Item Depth
    530mm
  • Weight Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome