Stable Step

Stable Step


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

Stable Steps provide safe and comfortable access to a range of apparatus in industrial environments. The high-strength, welded tubular construction ensures stability and long service life with maximum stability thanks to the wide standing surface. The robust construction means they are a solid stationary solution that remains both lightweight and portable as required.

Feature Attributes

Colour:
Silver
Material:
Aluminium
Width:
780 mm
Weight Capacity:
150 kg
Standards Met:
EN14183, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome