01460 Professional Hardwood 4-Drawer Workbench

Order Code: ZT3447573S

£319.99 Inc VAT (20%)


Description

The SIP Professional Hardwood 4-Drawer Workbench offers a sturdy and stable hardwood surface for various woodworking tasks. This includes cutting, sawing, planing, sanding, joinery, assembly and finishing.

Ideal for professional woodworking workshops, this robust and modern workbench is built with four drawers for practical workshop storage and fitted with a traditional vice and metal pegs.

Applications & uses: Ideal for professional woodworking workshops. Ideal for cutting, sawing, planing, sanding, joinery, assembly and finishing.

SIP 2-Year Standard Silver Warranty | Find out more

Durable, stable and large hardwood surface for various woodworking tasks
Large work surface area; 1640mm length and 500mm depth.

Optimal 820mm bench height for pratical workshop use.

Built from strong hardwood materials which resists warping and withstands clamping.

Built with traditional workbench fixtures for precision and accurate woodworking
Fitted with robust components for securing and positioning workpieces.

Wooden vice (1x)
Wooden pegs (4x)
Metal pegs (2x)
Outstanding storage capacity for tools and workshop materials
Built with four hardwood pull-handle drawers on sliders for smooth closing.

A low-level storage shelf is ideal for woodworking tasks.
Technical Information
ITEM NO. 01460
Bench Height: 820mm
Bench Depth: 500mm
Bench Length: 1640mm
Manufactured From: Hardwood
No. of Vices: 1x wooden
Supplied With: 4x wooden pegs, 4x metal pegs
Net Weight: 46.50kg
Gross Weight: 49.00kg
Product Dimensions: 820 (H) x 500 (W) x 1640mm (D)
Packaged Dimensions: 160 (H) x 570 (W) x 1680mm (D)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome