SUPPORTER Height Adjustable Workbench, Max. Load 1200 Kg, WxD 1600 X 790mm

SUPPORTER Height Adjustable Workbench, Max. Load 1200 Kg, WxD 1600 X 790mm

Order Code: ZT2701612S

£8,999.99 Inc VAT (20%)


Description

SUPPORTER height adjustable workbench, max. load 1200 kg, WxD 1600 x 790 mm. Supplied = assembled. Type of worktop = beech multiplex surface. Worktop width = 1600 mm. Worktop depth = 790 mm. Static distributed load = 1200 kg/m². Working height = 700 - 1000 mm. Type of height adjustment = infinite with foot hydraulics. Panel thickness = 30 mm. Frame material = steel, powder coated. Frame colour = light grey RAL 7035, violet blue RAL 5000. Product type = work tables. Height adjustment by hydraulic foot operation - even when loaded, or with an eccentric load. No electrical connection cables in the way. Mobile due to sturdy swivel castors with wheel stops. Quick adaptation of the working height when working in shifts, etc. Makes work more ergonomic - fewer sick days due to physical injuries related to posture. Large work surface. Robust, durable sheet steel construction. The side panels provide the necessary stability while protecting the lifting and lowering mechanism inside them at the same time. High quality drives on both sides raise or lower the worktable to the required level. The table is operated using a foot lever. This makes it easy to use the table at different locations without requiring an electrical connection. 4 heavy duty castors with wheel stops ensure easy mobility. Beech multiplex worktop, WxD 1600 x 790 mm. Thickness 30 mm. Effective lift 300 mm (working height infinitely adjustable from 700 to 1000 mm) Mobile worktop and assembly table, with beech multiplex worktop, 30 mm. With sheet steel shelf at the bottom. 4 swivel castors, 2 with brake. Wheel 125 mm. Operated using 2 lifting units. Many other models as well as customised solutions possible, e.g. hole matrix multiplex panel for carpenters, HPL worktops, electric height adjustment, suspended drawer unit and much more.

See full description
Specifications for SUPPORTER Height Adjustable Workbench, Max. Load 1200 Kg, WxD 1600 X 790mm
  • Product Type
    Work Tables
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Worktop Depth
    790mm
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    30mm
  • Static Distributed Load
    1200kg/m²
  • Height Adjustment Type
    Infinite With Foot Hydraulics
  • Worktop Width
    1600mm
  • Working Height
    700 - 1000mm
  • Worktop Type
    Beech Multiplex Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome