APP200 Prestige 1/2in Stubby Impact Wrench

APP200 Prestige 1/2in Stubby Impact Wrench

Order Code: ZT1028821P

£159.99 Inc VAT (20%)


Description

The 1/2" Stubby Impact Wrench combines the same high power of a standard size impact wrench in a small, lightweight and compact housing. With 678 Nm max torque, this tool will perform where others of this size can't and still allow you access to areas you normally wouldn't be able to reach.

Smallest length 1/2" impact wrench on the market, only 108.5 mm long - easy to operate in tight spaces
Ideal for small engine repair, transmission work and overall automotive service work.
Most powerful 'Stubby' impact wrench on the market @ 678 Nm max torque
Ergonomic housing design for comfortable use in all conditions
Single handed motor for maximum performance and long life
Handle exhaust directs air away from workspace and operator

See full description
Specifications for APP200 Prestige 1/2in Stubby Impact Wrench
  • Noise/ Vibration Information
    7.5 m/s² 102 dBA
  • Maximum Torque
    678Nm
  • No Load Speed
    10000rpm
  • Weight
    1.3kg
  • Model Number
    APP200
  • Drive Size
    1/2in
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Air Inlet Size
    1/4in
  • Body Style
    Pistol Grip
  • Noise/Vibration Information
    7.5 m/s� 102 dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome