DCN890P2 XR Brushless Concrete Nailer 18V 2 x 5.0Ah Li-ion

DCN890P2 XR Brushless Concrete Nailer 18V 2 x 5.0Ah Li-ion

Order Code: ZT5150851S

£939.99 Inc VAT (20%)


Description

The DEWALT DCN890 XR Brushless Concrete Nailercan drive into both steel and concrete.The brushless motor reduces tool size whilst maximising power delivery and the specially designed compact drive components give quick acceleration to fire the first nail.Supplied with3 specifically designed nose pieces: DCN8902 (magnetic) and DCN8903 (non-magnetic) for clips; DCN8904 (drywall) for tracking. It also includes the DCN8905 extension pole for fastening into ceilings and hard to reach areas.TheDCN890 ismore reliable than gas tools with less cleaning and servicing, and the battery can work at lower temperatures with more consistent power delivery.Supplied with:2 x 5.0Ah Li-ion Batteries, 1 xDCN8902 Magnetic Nose Piece, 1 xDCN8903Non-magneticNose Piece, 1 xDCN8904 Drywall Nose Piece, 1 xDCN8905 Extension Pole, 1 x Charger and1 x Kitbox.Specifications:Magazine Capacity: 30.Nail: Length 13-57mm, Diameter 3mm.Weight: 4.2kg.

See full description
Specifications for DCN890P2 XR Brushless Concrete Nailer 18V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless
  • Nail Length
    13-57mm
  • Staple Magazine Capacity
    30 nails
  • Weight
    4.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome