DCD740N-XJ Right Angle Driver Bare Unit Only
0
1
2
3

DCD740N-XJ Right Angle Driver Bare Unit Only

Order Code: ZT1027078X

£143.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The new 12V tools offer compatibility with existing 10.8V products, making upgrades seamless. With a 33mm reduction in size compared to previous models, these tools are highly portable, weighing only 0.9kg for ease of use. The efficient brushless motor provides 15% more runtime and enhanced performance, ensuring longer tool life. A bright LED light on the tool foot improves visibility in low-light conditions. The 15-position adjustable torque control and 10mm keyless chuck with automatic spindle lock ensure precise screw driving and quick bit changes. The set includes a belt hook, two 2Ah batteries, a charger, and a TSTAK-compatible kit box.

Features and Benefits
• 33mm shorter and only 0.9kg for ultimate portability
• Efficient brushless motor delivers 15% more runtime than previous models
• Bright LED light on the tool foot for clear visibility in low light
• 12V tools and batteries are fully compatible with 10.8V products
• 15-position adjustable torque control and 10mm keyless chuck with automatic spindle
• Lock for quick and accurate bit changes


The kit DCD740C1-GB contains the Right Angle Drill Driver DCD740N-XJ (Bare Unit) supplied with 1 x 1.5Ah Li-Ion battery, 30 minute charger (UK Plug) & carry case.

See full description
Specifications for DCD740N-XJ Right Angle Driver Bare Unit Only
  • Supply Voltage
    18V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    1.3kg
  • Chuck Capacity
    10mm
  • Drill Orientation
    Angled
  • Capacity
    Max. Drilling Ø Metal 10mm
    Max. Drilling Ø Wood 28mm
  • Torque Range
    Max. Soft Screwdriving 11Nm
    Max. Hard Screwdriving 33Nm
  • Battery Type
    Lithium-Ion
  • Size & Weight
    Height 102mm
    Width 67mm
    Length 295mm
    Weight incl. Battery 1.75Kg
  • Number of Batteries Supplied
    0
  • Model Number
    DCD740N-XJ
  • No Load Speed
    0 to 650rpm
    2,000rpm
  • Noise/ Vibration Information
    Sound Power Level 87 dB(A)
    Sound Pressure Level 76 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah <2.5 m/s² (Screwdriving)
    Vibration Emission Value Ah 3.5 m/s² (Drilling Metal)
    Vibration Uncertainty K 1.5 m/s²
  • Chuck Type
    Keyless
  • Includes
    Belt Hook
    Dewalt DCD740N-XJ 18V XR Right Angle Drill Driver Only
  • Voltage
    18V
  • Width
    67mm
  • Length
    325mm
  • Height
    102mm
  • Power Source
    Battery
  • Item
    Cordless Angle Drill
  • Noise / Vibration Information
    Sound Power Level 87 dB(A)
    Sound Pressure Level 76 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome