M18 FRAD2-0 2-Speed Right Angle Drill Driver, Body Only

M18 FRAD2-0 2-Speed Right Angle Drill Driver, Body Only

Order Code: ZT1391648X

£349.99 Inc VAT (20%)


Description

This drill driver is equipped with a POWERSTATE™ brushless motor that provides constant power under load to power through 152mm holes.

Features and Benefits:
•On board fuel gauge and LED light allow user to easily see workstation
•REDLINK PLUS™ electronics and REDLITHIUM™-ION battery pack deliver better run time
•Compact design allows working in confined spaces
•Low speed/high speed dial function for different applications
•Works with all MILWAUKEE® M18™ batteries

See full description
Specifications for M18 FRAD2-0 2-Speed Right Angle Drill Driver, Body Only
  • Steel Drilling Capacity
    13mm
  • Wood Drilling Capacity
    152mm
  • Model Number
    4933471207
  • Contents
    M18 FRAD2-0 Angle Drill
  • Torque Range
    0 - 122
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • MFR Part No.
    M18 FRAD2-0
  • Chuck Type
    Keyed
  • Chuck Size
    13mm
  • Number of Batteries Supplied
    0
  • No Load Speed
    0 to 500/1550rpm
  • Weight
    6.4 (including battery)kg
  • Battery Type
    Lithium-Ion
  • Capacity
    Steel Drilling Capacity: 13 mm
    Wood Drilling Capacity: 152 mm
  • Includes
    M18 FRAD2-0 Angle Drill
  • Item
    Cordless Drill Driver
  • Chuck Capacity
    13mm
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome