T53006EL7 4"/100mm Micro Clamp/Spreader Bar (Sgl)
0
1
2

T53006EL7 4"/100mm Micro Clamp/Spreader Bar (Sgl)

Order Code: ZT1011043X

£4.69 Inc VAT (20%)
£5.199.5% off


Description

T53006EL7
Specially designed for home, craft and hobby use. Ideal for delicate work requiring light clamping pressure. Easily converts into a spreader by reversing the clamp pads.
Capacity: 4"/100mm.

Specifications for T53006EL7 4"/100mm Micro Clamp/Spreader Bar (Sgl)
  • Handle Type
    Pistol Grip
  • Handle Material
    Nylon
    Resin
  • Spreader Range
    8 to 20mm
  • Minimum Spreader Size
    8mm
  • Clamping Force
    18kg
  • MFR Part No.
    T53006EL7
  • Opening Capacity
    100mm
  • Jaw Pad Material
    TPE
  • Jaw Pad Movement
    Fixed
  • Clamp Features
    Qick-Release Trigger
    Removable Soft Pads
  • Maximum Spreader Size
    8mm
    20mm
  • Throat Depth
    30mm
  • Bar Material
    High-Tech Reinforced Resin
  • Type
    Quick Clamp
  • Overall Length
    115mm
  • Jaw Material
    Resin
    Nylon
Product Reviews -
5 years ago by Irene
Good little clamp have had other Irwin clamps always seem to do the job.

6 years ago by Ken
very good, ideal for the job they were bought for.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome